HABASIT BELTING
HABASIT BELTING
S-10/40 1IN X 154IN X .16IN ENDLS
HABASIT BELTING HABASIT BELTING
Description
S-10/40 1IN X 154IN X .16IN ENDLS BELT ; 1IN WIDE X .160IN THICK X 154IN LONG
Conveyor Belt; 1" Width; 154" Length; 0.16" Thickness; 40MM Pulley Diameter; Endless
Part #
S-10/40 1IN X 154IN X .16IN ENDLS
BDI #
25123030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/S-10-40-1IN-X-154IN-X-16IN-ENDLS/p/25123030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Conveyor
Manufacturer URL
https://www.habasit.com
Product Detail
Conveyor Belt
Product Specification
1" Width; 154" Length; 0.16" Thickness; 40MM Pulley Diameter; Endless
Long Description
Conveyor Belt; 1" Width; 154" Length; 0.16" Thickness; 40MM Pulley Diameter; Endless