MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S4-35IB-18-5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S4-35IB-18-5 CONVEYING IMPACT BED ; 18' BW 5'
Impact Bed; Medium Duty; 18IN Belt Width; 5FT Length; For Idlers; Rubber/Steel
Part #
S4-35IB-18-5
BDI #
24658174
Details
11171.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/S4-35IB-18-5/p/24658174
Your Price
$ 11,171.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
170.33
EAN
0697950004037
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bed
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Impact Bed
Product Specification
Medium Duty; 18IN Belt Width; 5FT Length
Long Description
Impact Bed; Medium Duty; 18IN Belt Width; 5FT Length; For Idlers; Rubber/Steel
