MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S4-35IB-24-5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S4-35IB-24-5 CONVEYING IMPACT BED ; 24' BW 5'
Impact Bed; Medium Duty; 24IN Belt Width; 5FT Length; For Idlers; Rubber/Steel
Part #
S4-35IB-24-5
BDI #
24658178
Details
13501.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/S4-35IB-24-5/p/24658178
Your Price
$ 13,501.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
234.84
EAN
0697950004624
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Bed
Keyword String
Impact
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Impact Bed
Product Specification
Medium Duty; 24IN Belt Width; 5FT Length
Long Description
Impact Bed; Medium Duty; 24IN Belt Width; 5FT Length; For Idlers; Rubber/Steel
