https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986750-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjV8aW1hZ2UvanBlZ3xhR1ppTDJnM1pDODVPVGcyTURnd09UazNOREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpjMU1GOHpNREJZTXpBd0xtcHdad3w5NjYwNjQ1ZWU5MGYxZWQ2MDAxNjllOWNmNmM0ZTUwNjU0NjQzMzk4ODgwMDI4OGEzMGQyZTRiNmRjYTNhNDUx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986750-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjV8aW1hZ2UvanBlZ3xhR1ppTDJnM1pDODVPVGcyTURnd09UazNOREEyTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGs0TmpjMU1GOHpNREJZTXpBd0xtcHdad3w5NjYwNjQ1ZWU5MGYxZWQ2MDAxNjllOWNmNmM0ZTUwNjU0NjQzMzk4ODgwMDI4OGEzMGQyZTRiNmRjYTNhNDUx
24986750
Material Handling
HABASIT BELTING
HABASIT BELTING
TC-20EF 80MM X 3405MM ENDLS
HABASIT BELTING HABASIT BELTING
Description
TC-20EF 80MM X 3405MM ENDLS CONV BELTING
Power Transmission Belt; 80MM Width; 3405MM Length; Polyester Traction Layer; Black Rough structure ABR Pulley side; Light green Fine structure ABR Opposite side
Part #
TC-20EF 80MM X 3405MM ENDLS
BDI #
24986750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/TC-20EF-80MM-X-3405MM-ENDLS/p/24986750
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8431.39.00.10
Noun
Belt
Keyword String
Power Transmission
Manufacturer URL
https://www.habasit.com
Product Detail
Power Transmission Belt
Product Specification
80MM Width; 3405MM Length; Polyester Traction Layer; Black Rough structure ABR Pulley side; Light green Fine structure ABR Opposite side
Long Description
Power Transmission Belt; 80MM Width; 3405MM Length; Polyester Traction Layer; Black Rough structure ABR Pulley side; Light green Fine structure ABR Opposite side

