https://www.bdiexpress.com/medias/INDKLNXXXXXX-VDV826-703-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzZ8aW1hZ2UvanBlZ3xhR015TDJnME55OHhNRFEzTXpFMk1qSTNOamc1TkM5SlRrUkxURTVZV0ZoWVdGaGZWa1JXT0RJMlh6Y3dNMTh6TURCNE16QXdMbXB3Wnd8NmJiN2ZjNDEyMGE1ZTU4ZGQxMGRlZTA4MDE5YTExNGEyMTgwNDNmY2RlMDFkOGJmMmU3OGRiYTg3MTRlNDFiOQ
https://www.bdiexpress.com/medias/INDKLNXXXXXX-VDV826-703-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzZ8aW1hZ2UvanBlZ3xhR015TDJnME55OHhNRFEzTXpFMk1qSTNOamc1TkM5SlRrUkxURTVZV0ZoWVdGaGZWa1JXT0RJMlh6Y3dNMTh6TURCNE16QXdMbXB3Wnd8NmJiN2ZjNDEyMGE1ZTU4ZGQxMGRlZTA4MDE5YTExNGEyMTgwNDNmY2RlMDFkOGJmMmU3OGRiYTg3MTRlNDFiOQ
KLEIN TOOLS
KLEIN TOOLS
VDV826-703
KLEIN TOOLS KLEIN TOOLS
Description
VDV826-703 MODULAR DATA PLUG ; PASS-THRU RJ45-CAT6
Connector; RJ45 Connection; Color Clear; 0.094" Width; 0.453" Height; 0.875" Length; Type Modular
Part #
VDV826703
BDI #
22369501
Details
75.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/VDV826-703/p/22369501
Your Price
$ 75.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121400
Weight / Kilogram
0.01
EAN
0092644690938
Product Group - BDI
E02362
Harmonized Tariff Code
3917.40.00.90
Noun
Connector
Manufacturer URL
https://www.kleintools.com
Product Detail
Connector
Product Specification
RJ45 Connection; Color Clear; 0.094" Width; 0.453" Height; 0.875" Length; Type Modular
Long Description
Connector; RJ45 Connection; Color Clear; 0.094" Width; 0.453" Height; 0.875" Length; Type Modular

