Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08.710 https://www.bdiexpress.com/medias/MFRTOPXXXXXX-27746765-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY1MnxpbWFnZS9qcGVnfGFEbG1MMmd6TVM4eE1UQXdOekUyTXpJek5qTTRNaTlOUmxKVVQxQllXRmhZV0ZoZk1qYzNORFkzTmpWZk16QXdlRE13TUM1cWNHY3w0MzZlODZkZWMxNWFhNjQ5ZjM4ZDhjZWU0OGViYzYxOTI3ZDFlZTk1ZjY2MWRhMzYzMjhjNDc5MjY5MDUyNWI3
27746765 Fittings And Adapters 

TOPRING TOPRING

08.710

Description

08.710 STRAIGHT DROP COUPLING ; 25MM X1/2FNPT

Saddle Tee; 25MM Nominal Diameter; 25MM Compatible With Pipe External Diameters; Compression Fitting Inlet Connection Type; 1/2" FNPT Outlet Nominal Size; With CRN; Black Color; Air Compatible Fluid; Aluminum Body Material; -29.84 IN-HG Maximum Vacuum Level1 Outlet Quantity

Part #

08.710

BDI #
27746765

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TOPRING
Minimum Buy Quantity
N/A
UNSPSC
31163021
Weight / Kilogram
0
EAN
0774679092580
Product Group - BDI
M02302
Noun
Tee
Keyword String
Saddle
Manufacturer URL
https://www.topring.com
Product Detail
Saddle Tee
Product Specification
25MM Nominal Diameter; 25MM Compatible With Pipe External Diameters; Compression Fitting Inlet Connection Type; 1/2" FNPT Outlet Nominal Size; With CRN; Black Color; Air Compatible Fluid; Aluminum Body Material; -29.84 IN-HG Maximum Vacuum Level1 Outlet Quantity
Long Description
Saddle Tee; 25MM Nominal Diameter; 25MM Compatible With Pipe External Diameters; Compression Fitting Inlet Connection Type; 1/2" FNPT Outlet Nominal Size; With CRN; Black Color; Air Compatible Fluid; Aluminum Body Material; -29.84 IN-HG Maximum Vacuum Level1 Outlet Quantity