https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130194-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFEYzVMMmc0WWk4eE1ERTBNVGc1TnpZMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF4T1RSZk16QXdXRE13TUM1cWNHY3w3OWRlMTZmNGE0N2IwODFlNjdlYTY5MzBmNTkzYWEwZjQyZmIxZTA2OGEwODhhOTMwMTMxMjBlM2U2NmMzMjMx
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130194-300X300.jpg?context=bWFzdGVyfHJvb3R8ODU0OHxpbWFnZS9qcGVnfGFEYzVMMmc0WWk4eE1ERTBNVGc1TnpZMU5ETXdNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNekF4T1RSZk16QXdXRE13TUM1cWNHY3w3OWRlMTZmNGE0N2IwODFlNjdlYTY5MzBmNTkzYWEwZjQyZmIxZTA2OGEwODhhOTMwMTMxMjBlM2U2NmMzMjMx
25125171
Mechanical Power Transmission
NOOK INDUSTRIES
NOOK INDUSTRIES
1-MSJ-I 5:1/SSE-1/SSE-2/FC/8.00/S
NOOK INDUSTRIES NOOK INDUSTRIES
Description
1-MSJ-I 5:1/SSE-1/SSE-2/FC/8.00/S ; 5:1 SCREW JACK
Machine Screw Jack; 1 Ton Capacity; 5:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Clevis End
Part #
1-MSJ-I 5:1/SSE-1/SSE-2/FC/8.00/S
BDI #
25125171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/1-MSJ-I-5:1-SSE-1-SSE-2-FC-8-00-S/p/25125171
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101635
Weight / Kilogram
0
Product Group - BDI
A03142
Harmonized Tariff Code
8425.42.00.00
Noun
Jack
Keyword String
Machine Screw
Manufacturer URL
https://www.nookindustries.com
Product Detail
Machine Screw Jack
Product Specification
1 Ton Capacity; 5:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Clevis End
Long Description
Machine Screw Jack; 1 Ton Capacity; 5:1 Gear Ratio; 8" Travel; Inverted Configuration; Standard Shaft Extension; Standard Flange Base Housing; Clevis End

