

25133210
Mechanical Power Transmission
PERMA
PERMA
109674
PERMA PERMA
Description
109674 MOUNTING BRACKET ; NON RETURNABLE A759 4-POINT G1/4 FEMALE
Mounting Bracket; G1/4 Female Thread; 370MM Length; Heavy Duty; C-Section 4-Point
Part #
109674
BDI #
25133210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/109674/p/25133210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162502
Weight / Kilogram
0
Product Group - BDI
M02234
Harmonized Tariff Code
8302.49.20.00
Noun
Bracket
Keyword String
Mounting
Manufacturer URL
https://www.perma-tec.com
Product Detail
Mounting Bracket
Product Specification
G1/4 Female Thread; 370MM Length; Heavy Duty; C-Section 4-Point
Long Description
Mounting Bracket; G1/4 Female Thread; 370MM Length; Heavy Duty; C-Section 4-Point