https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzF8aW1hZ2UvanBlZ3xhR1F5TDJnM01TOHhNREk1TkRJM056TTNNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05UQmZNekF3ZURNd01DNXFjR2N8MmZiMTdiZjlmODk3MTdmYTYzMDc1MjVlNDk4YTA2OTAwOTE5MDMwODc4OWRlNmUzZjZmMjZlMWM5YjBlY2JmZg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NzF8aW1hZ2UvanBlZ3xhR1F5TDJnM01TOHhNREk1TkRJM056TTNNems0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpNM05UQmZNekF3ZURNd01DNXFjR2N8MmZiMTdiZjlmODk3MTdmYTYzMDc1MjVlNDk4YTA2OTAwOTE5MDMwODc4OWRlNmUzZjZmMjZlMWM5YjBlY2JmZg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2310
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-53-2310 INNER CORE DRUM CABLE ; 5/8" X 100' LG
Drain Cleaning Cable; 5/8" Diameter; 100' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
Part #
48-53-2310
BDI #
25173750
Details
769.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/48-53-2310/p/25173750
Your Price
$ 769.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
37.146
EAN
0045242539369
Product Group - BDI
E02362
Noun
Cable
Keyword String
Drain Cleaning
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Drain Cleaning Cable
Product Specification
5/8" Diameter; 100' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
Long Description
Drain Cleaning Cable; 5/8" Diameter; 100' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
