

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2851
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-53-2851 OPEN WIND SECTIONAL CABLE ; 1-1/4" X 15' LG ALL PURPOSE
Open Wind Sectional Cable; 1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors
Part #
48-53-2851
BDI #
25173982
Details
229.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/48-53-2851/p/25173982
Your Price
$ 229.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
6.8
EAN
0045242537037
Product Group - BDI
E02362
Noun
Cable
Keyword String
Sectional Open Wind
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Open Wind Sectional Cable
Product Specification
1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors
Long Description
Open Wind Sectional Cable; 1-1/4" Diameter; 15' Length; Steel Spring; Interlocking Cable Connectors With Pin Key Release; Stainless Steel Release Pin and Spring; Steel Connectors