https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173757-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzM3xpbWFnZS9qcGVnfGFEUXlMMmhrTkM4eE1ESTVOREkzT0RFeU56WTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOek0zTlRkZk16QXdlRE13TUM1cWNHY3xmNWMwZGNmZTY4NWFjODE0NTExNzhjMWQ3NDRmYTc1ODJhNTZjODcxZmIzYzY4ZGM1YjA4MmUwNDcxOTU4MmE3
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25173757-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYzM3xpbWFnZS9qcGVnfGFEUXlMMmhrTkM4eE1ESTVOREkzT0RFeU56WTBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOek0zTlRkZk16QXdlRE13TUM1cWNHY3xmNWMwZGNmZTY4NWFjODE0NTExNzhjMWQ3NDRmYTc1ODJhNTZjODcxZmIzYzY4ZGM1YjA4MmUwNDcxOTU4MmE3
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2902
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-53-2902 LEADER CABLE ; 3/4" X 2' FOR 3/4" DRUM CABLE
Leader Cable; 3/4" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors
Part #
48-53-2902
BDI #
25173758
Details
145.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/48-53-2902/p/25173758
Your Price
$ 145.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
0.92
EAN
0045242005499
Product Group - BDI
E02362
Noun
Cable
Keyword String
Leader
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Leader Cable
Product Specification
3/4" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors
Long Description
Leader Cable; 3/4" Diameter; 2' Length; Inner Core Compatible Cable Type; Drum Compatible Machine Type; Stainless Steel Release Pin and Spring; Steel Spring; Steel Connectors

