STEARNS BRAKE
STEARNS BRAKE
5-16-7201-00-01D
STEARNS BRAKE STEARNS BRAKE
Description
5-16-7201-00-01D SPLN HUB
Disc Hub; 7/8" Bore; Spline
Part #
0302680
BDI #
19244048
Details
550.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/5-16-7201-00-01D/p/19244048
Your Price
$ 550.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.404
EAN
0662327042561
Product Group - BDI
C02104
Noun
Hub
Keyword String
Disc
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3
Product Detail
Disc Hub
Product Specification
Disc Hub; 7/8" Bore; Spline
Long Description
Disc Hub; 7/8" Bore; Spline


