https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24122664-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ3NTN8aW1hZ2UvanBlZ3xhRFE0TDJnME5pOHhNREl3TmpjeE5qRTJOakUzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TWpJMk5qUmZNekF3V0RNd01DNXFjR2N8MjliMmUzMzY1YzVhOWI1Yzc5YTk2MDg3MDRiYzRmMWJiZWI4MTJjZTUwNGVkMDYzNzhkOWE5ZmYwYzgwYTY3ZA
FALK
FALK
7708137
FALK FALK
Description
7708137 V-BELT GUARD ; NON-RETURNABLE 28" QUADRIVE
V-Belt Guard; 10" Maximum Sheave Diameter; 12" X 28" X 5" Size ; For 5107-5203 Size Quadrives Gear Drive
Part #
7708137
BDI #
24122664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/7708137/p/24122664
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111809
Weight / Kilogram
6.342
EAN
0782934951688
Product Group - BDI
M02284
Noun
Guard
Keyword String
V-Belt
Manufacturer URL
https://www.rexnord.com
Weight / LBS
14.47
Product Detail
V-Belt Guard
Product Specification
10" Maximum Sheave Diameter; 12" X 28" X 5" Size
Long Description
V-Belt Guard; 10" Maximum Sheave Diameter; 12" X 28" X 5" Size ; For 5107-5203 Size Quadrives Gear Drive
