Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

78-8137-6303-0 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25107530-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mjl8aW1hZ2UvanBlZ3xhREJsTDJnMk9DOHhNREEzTmpVeU5UTTVOVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURjMU16QmZNekF3V0RNd01DNXFjR2N8NTlhMjBhOTcyZTY1N2EyZmQyYTI4MDI2N2IwYjA2ZmYwOGI0YTIzN2RhN2Y4Y2UzODJhMjg5ZDQ2NTFhZDEzOQ
25107530 Mechanical Power Transmission 

3M 3M

78-8137-6303-0

Description

78-8137-6303-0 BELT-DRIVE ; W/HOOK

Drive Belt; 3" Size; 74-3/4"-75-1/4"; With Hook

Part #

78-8137-6303-0

BDI #
25107530

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
F00234
Harmonized Tariff Code
8483.90.80.80
Noun
Belt
Keyword String
Drive
Manufacturer URL
https://www.3m.com
Product Detail
Drive Belt
Product Specification
3" Size; 74-3/4"-75-1/4"; With Hook
Long Description
Drive Belt; 3" Size; 74-3/4"-75-1/4"; With Hook