https://www.bdiexpress.com/medias/INDM-GTOOLXX-HEX-KEY-7S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MXxpbWFnZS9qcGVnfGFEaG1MMmhpT0M4eE1EYzJOalV3T0RNMU9UY3hNQzlKVGtSTkxVZFVUMDlNV0ZoZlNFVllYMHRGV1Y4M1UxOHpNREI0TXpBd0xtcHdad3w2ODE2OWFiYTgxMTY0ZmYwMTA2OTIxYjVkODBlNjQ4MGNiNWQ1NzZhZDU3NTY5ZTkwZTI4MTI2OTQ2YzBjMjlh
https://www.bdiexpress.com/medias/INDM-GTOOLXX-HEX-KEY-7S-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA1MXxpbWFnZS9qcGVnfGFEaG1MMmhpT0M4eE1EYzJOalV3T0RNMU9UY3hNQzlKVGtSTkxVZFVUMDlNV0ZoZlNFVllYMHRGV1Y4M1UxOHpNREI0TXpBd0xtcHdad3w2ODE2OWFiYTgxMTY0ZmYwMTA2OTIxYjVkODBlNjQ4MGNiNWQ1NzZhZDU3NTY5ZTkwZTI4MTI2OTQ2YzBjMjlh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
7S
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
7S HEX KEY SET ; SHORT 7PC BAG
Sleeve Coupling Flange; 1.875" Bore; Size 7; Cast Iron; Spacer
Part #
7S
BDI #
623934
Details
11.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/7S/p/623934
Your Price
$ 11.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.091
EAN
0697950144641
Product Group - BDI
G00190
Noun
Flange
Product Detail
Sleeve Coupling Flange
Product Specification
Sleeve Coupling Flange; 1.875" Bore; Size 7; Cast Iron; Spacer
Long Description
Sleeve Coupling Flange; 1.875" Bore; Size 7; Cast Iron; Spacer
