SKF
SKF
99237 / 2.375X0.781 SSLEEVE
SKF SKF
Description
CRSEAL 99237 / 2.375X0.781 SSLEEVE ; SPEEDI SLEEVE
Speedy Sleeve; 2.375" X 0.781"
Part #
99237
BDI #
1244773
Details
115.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/99237-2-375X0-781-SSLEEVE/p/1244773
Your Price
$ 115.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.1
EAN
0085311041881
Product Group - BDI
S02234
Noun
Sleeve
Product Detail
Speedy Sleeve
Product Specification
Speedy Sleeve; 2.375" X 0.781"
Long Description
Speedy Sleeve; 2.375" X 0.781"


