SKF
SKF
AHX 2315 G
SKF SKF
Description
AHX 2315 G
Withdrawal Sleeve; Overall Length: 72MM; Thread Size: M80 X 2MM; Compatible Bearing Number: 22315; Taper: 1:12
Part #
AHX 2315 G
BDI #
1415709
Details
4820.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/AHX-2315-G/p/1415709
Your Price
RSD 4,820.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171548
Weight / Kilogram
0.479
EAN
7316570430325
Product Group - BDI
B02222
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
0.48
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 72MM; Thread Size: M80 X 2MM; Compatible Bearing Number: 22315; Taper: 1:12
Long Description
Withdrawal Sleeve; Overall Length: 72MM; Thread Size: M80 X 2MM; Compatible Bearing Number: 22315; Taper: 1:12