ROLLWAY BEARING
ROLLWAY BEARING
H 2310
ROLLWAY BEARING ROLLWAY BEARING
Description
H 2310 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES
Adapter Sleeve; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM 10 Locknut; MB 10 Lockwasher
Part #
H 2310
BDI #
24009375
Details
72.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-2310/p/24009375
Your Price
$ 72.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.362
EAN
0637410089334
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 10
Lockwasher/Lockplate Part Number
MB 10
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.8
Long Description
Adapter Sleeve; 45MM Bore; 55MM Length Thru Bore; Complete Adapter with Sleeve; KM 10 Locknut; MB 10 Lockwasher
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh