ROLLWAY BEARING
ROLLWAY BEARING
H 2336
ROLLWAY BEARING ROLLWAY BEARING
Description
H 2336 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES
Adapter Sleeve; 160MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher
Part #
H 2336
BDI #
24009369
Details
1602.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-2336/p/24009369
Your Price
$ 1,602.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
11.3
EAN
0637410089525
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 36
Lockwasher/Lockplate Part Number
MB 36
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
24.91
Long Description
Adapter Sleeve; 160MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; KM 36 Locknut; MB 36 Lockwasher
Bore
6.299 Inch | 160 Millimeter
Length Thru Bore
6.339 Inch | 161 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh