ROLLWAY BEARING
ROLLWAY BEARING
H 2344 OH
ROLLWAY BEARING ROLLWAY BEARING
Description
H 2344 OH BEARING ADAPTER SLEEVE ; NON-RETURNABLE 2300 SERIES
Adapter Sleeve; 200MM Bore; 186MM Length Thru Bore; Complete Adapter with Sleeve; HM 44 T Locknut; MB 44 Lockwasher
Part #
H 2344 OH
BDI #
23989760
Details
3485.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-2344-OH/p/23989760
Your Price
$ 3,485.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
17
EAN
0637410089563
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM 44 T
Lockwasher/Lockplate Part Number
MB 44
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
37.48
Long Description
Adapter Sleeve; 200MM Bore; 186MM Length Thru Bore; Complete Adapter with Sleeve; HM 44 T Locknut; MB 44 Lockwasher
Length Thru Bore
7.323 Inch | 186 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh