![H 3040](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
![H 3040](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
SKF
SKF
H 3040
SKF SKF
Description
H 3040 BRG ADAPTER SLEEVE ; NON-RETURNABLE
180MM Bore; 120MM Length Thru Bore; Complete Adapter with Sleeve; KML-40 Locknut; MBL-40 Lockwasher/Lockplate
Part #
H 3040
BDI #
1267127
Details
2620.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3040/p/1267127
Your Price
$ 2,620.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
8.562
EAN
7316577008947
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KML-40
Lockwasher/Lockplate Part Number
MBL-40
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
180MM Bore; 120MM Length Thru Bore; Complete Adapter with Sleeve; KML-40 Locknut; MBL-40 Lockwasher/Lockplate
Length Thru Bore
4.724 Inch | 120 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh