ROLLWAY BEARING
ROLLWAY BEARING
H 3044 OH
ROLLWAY BEARING ROLLWAY BEARING
Description
H 3044 OH BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3000 SERIES
Adapter Sleeve; 200MM Bore; 126MM Length Thru Bore; Complete Adapter with Sleeve; HM3044 Locknut; MS3044 Lockwasher
Part #
H 3044 OH
BDI #
24009383
Details
3419.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3044-OH/p/24009383
Your Price
$ 3,419.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
10.3
EAN
0637410089839
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM3044
Lockwasher/Lockplate Part Number
MS3044
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
22.71
Long Description
Adapter Sleeve; 200MM Bore; 126MM Length Thru Bore; Complete Adapter with Sleeve; HM3044 Locknut; MS3044 Lockwasher
Length Thru Bore
4.961 Inch | 126 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh