ROLLWAY BEARING
ROLLWAY BEARING
H 305
ROLLWAY BEARING ROLLWAY BEARING
Description
H 305 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300 SERIES
Adapter Sleeve; 20MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher
Part #
H 305
BDI #
24003625
Details
36.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-305/p/24003625
Your Price
$ 36.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
0.075
EAN
0637410090279
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 5
Lockwasher/Lockplate Part Number
MB 5
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.17
Long Description
Adapter Sleeve; 20MM Bore; 29MM Length Thru Bore; Complete Adapter with Sleeve; KM 5 Locknut; MB 5 Lockwasher
Length Thru Bore
1.142 Inch | 29 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh