https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
H 3128
SKF SKF
Description
H 3128 BRG ADAPTER SLEEVE ; 125MM BORE 97MM LTB
125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate
Part #
H 3128
BDI #
1419490
Details
1034.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3128/p/1419490
Your Price
$ 1,034.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.34
EAN
7316577009036
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-28
Lockwasher/Lockplate Part Number
MB-28
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate
Length Thru Bore
3.819 Inch | 97 Millimeter
Bore
4.921 Inch | 125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh