https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
H-3128
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
H 3128 ; BEARING ADAPTER SLEEVE
Adapter Sleeve, Bearing; 125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate
Part #
H3128
BDI #
17199291
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3128/p/17199291
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-28
Lockwasher/Lockplate Part Number
MB-28
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Long Description
Adapter Sleeve, Bearing; 125MM Bore; 97MM Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate
Bore
4.921 Inch | 125 Millimeter
Length Thru Bore
3.819 Inch | 97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh