ROLLWAY BEARING
ROLLWAY BEARING
H 3144 OH
ROLLWAY BEARING ROLLWAY BEARING
Description
H 3144 OH BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3100 SERIES
Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM44T Locknut; MB44 Lockwasher
Part #
H 3144 OH
BDI #
24010644
Details
2504.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3144-OH/p/24010644
Your Price
$ 2,504.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
15
EAN
0637410090002
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM44T
Lockwasher/Lockplate Part Number
MB44
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
33.07
Long Description
Adapter Sleeve; 200MM Bore; 161MM Length Thru Bore; Complete Adapter with Sleeve; HM44T Locknut; MB44 Lockwasher
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
6.339 Inch | 161 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh