ROLLWAY BEARING
ROLLWAY BEARING
H 320
ROLLWAY BEARING ROLLWAY BEARING
Description
H 320 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300 SERIES
Adapter Sleeve; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM 20 Locknut; MB 20 Lockwasher
Part #
H 320
BDI #
24003617
Details
260.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-320/p/24003617
Your Price
$ 260.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171561
Weight / Kilogram
1.69
EAN
0637410090422
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM 20
Lockwasher/Lockplate Part Number
MB 20
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.73
Long Description
Adapter Sleeve; 90MM Bore; 71MM Length Thru Bore; Complete Adapter with Sleeve; KM 20 Locknut; MB 20 Lockwasher
Bore
3.543 Inch | 90 Millimeter
Length Thru Bore
2.795 Inch | 71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh