![H 322](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
![H 322](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
SKF
SKF
H 322
SKF SKF
Description
H 322 BRG ADAPTER SLEEVE ; 100MM BORE 77MM LTB
100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Part #
H 322
BDI #
1419455
Details
499.34
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-322/p/1419455
Your Price
$ 499.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.178
EAN
7316577008619
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-22
Lockwasher/Lockplate Part Number
MB-22
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3.031 Inch | 77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh