https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
H-322
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
H 322 ; BEARING ADAPTER SLEEVE
Adapter Sleeve, Bearing; 100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Part #
H322
BDI #
17199309
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-322/p/17199309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-22
Lockwasher/Lockplate Part Number
MB-22
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Long Description
Adapter Sleeve, Bearing; 100MM Bore; 77MM Length Thru Bore; Complete Adapter with Sleeve; KM-22 Locknut; MB-22 Lockwasher/Lockplate
Bore
3.937 Inch | 100 Millimeter
Length Thru Bore
3.031 Inch | 77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh