NTN
NTN
H210X
NTN NTN
Description
H210X ADAPTER SLEEVE
Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A210X Sleeve; AN-10 Locknut; AW-10X Lockwasher
Part #
H210X
BDI #
1219542
Details
138.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H210X/p/1219542
Your Price
$ 138.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.262
EAN
4547359078794
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A210X
Locknut Part Number
AN-10
Lockwasher/Lockplate Part Number
AW-10X
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.604
Long Description
Adapter Sleeve, Bearing; 45MM Bore; 35MM Length Thru Bore; Complete Adapter with Sleeve; A210X Sleeve; AN-10 Locknut; AW-10X Lockwasher
Length Thru Bore
1.378 Inch | 35 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh