https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
FAG
FAG
H311
FAG FAG
Description
H311 BEARING ADAPTER SLEEVE ; 50MM X 75MM X 45MM TAPER 1:12
Adapter Sleeve, Bearing; 50MM Bore; 45MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Part #
H311
BDI #
1411276
Details
107.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H311/p/1411276
Your Price
$ 107.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.36
EAN
4012801170628
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.schaeffler.us
Long Description
Adapter Sleeve, Bearing; 50MM Bore; 45MM Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh