NTN
NTN
H312
NTN NTN
Description
H312 ADAPTER/COMPONENT
Adapter Sleeve, Bearing; 55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; A312 Sleeve; AN-12 Locknut; AW-12 Lockwasher
Part #
H312
BDI #
1219684
Details
140.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H312/p/1219684
Your Price
$ 140.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.381
EAN
4547359079807
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A312
Locknut Part Number
AN-12
Lockwasher/Lockplate Part Number
AW-12
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.86862
Long Description
Adapter Sleeve, Bearing; 55MM Bore; 47MM Length Thru Bore; Complete Adapter with Sleeve; A312 Sleeve; AN-12 Locknut; AW-12 Lockwasher
Length Thru Bore
1.85 Inch | 47 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh