https://www.bdiexpress.com/medias/INDDODADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjN8aW1hZ2UvanBlZ3xhRE0zTDJobU5TOHhNRFF5TWpReE9UazBOelUxTUM5SlRrUkVUMFJCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGQ4NGVmNDUwYmMyZGNjMzEyZTEzMWJiZjliOTUwYWI2N2U2NTc2M2FiZGY2NTI1YmMyOTVhNjFkM2U3OGJjNDI
DODGE
DODGE
H315-SNW-207
DODGE DODGE
Description
H315-SNW-207 ADAPTER SLEEVE ; 2-7/16" BORE
Adapter Sleeve, Bearing; 61.925MM Bore; 55MM Len Thru Bore
Part #
046354
BDI #
244429
Details
114.89
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H315-SNW-207/p/244429
Your Price
$ 114.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
1.008
EAN
0782475768660
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Adapter Sleeve
Product Specification
Adapter Sleeve, Bearing; 61.925MM Bore; 55MM Len Thru Bore
Long Description
Adapter Sleeve, Bearing; 61.925MM Bore; 55MM Len Thru Bore