https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
HA 309
SKF SKF
Description
HA 309 BRG ADAPTER SLEEVE ; 1-7/16" BORE 1.584" LTB
1-7/16" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Part #
HA 309
BDI #
1268566
Details
136.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HA-309/p/1268566
Your Price
$ 136.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.3
EAN
7316577301079
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
1-7/16" Bore; 1.584" Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.584 Inch | 40.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh