![HA 311](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
![HA 311](/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ)
SKF
SKF
HA 311
SKF SKF
Description
HA 311 BRG ADAPTER SLEEVE ; 1-15/16" BORE 1-27/32" LTB
1-15/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Part #
HA 311
BDI #
1269445
Details
148.93
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HA-311/p/1269445
Your Price
$ 148.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.358
EAN
7316577737489
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-11
Lockwasher/Lockplate Part Number
MB-11
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
1-15/16" Bore; 1-27/32" Length Thru Bore; Complete Adapter with Sleeve; KM-11 Locknut; MB-11 Lockwasher/Lockplate
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
1.845 Inch | 46.863 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh