https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
HA 320
SKF SKF
Description
HA 320 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB
3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Part #
HA 320
BDI #
1419933
Details
493.27
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HA-320/p/1419933
Your Price
$ 493.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.92
EAN
7316577019233
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-20
Lockwasher/Lockplate Part Number
MB-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; KM-20 Locknut; MB-20 Lockwasher/Lockplate
Length Thru Bore
2.869 Inch | 72.873 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh