NSK
NSK
HA3134
NSK NSK
Description
HA3134 ADAPTER SLEEVE ; 5.9375" BORE 122MM OAL M170X3 THREAD
Adapter Sleeve, Bearing; 5-15/16" Bore; 4.803" Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Part #
HA3134
BDI #
17759136
Details
1663.89
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HA3134/p/17759136
Your Price
$ 1,663.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
8.4
EAN
0029176733918
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-34
Lockwasher/Lockplate Part Number
MB-34
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 5-15/16" Bore; 4.803" Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Bore
5.938 Inch | 150.825 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh