Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HE 3134 https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
1267161 Adapters 

SKF SKF

HE 3134

Description

HE 3134 BRG ADAPTER SLEEVE ; NON-RETURNABLE

6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate

Part #

HE 3134

BDI #
1267161

Details

1711.14 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,711.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.87
EAN
7316577010179
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-34
Lockwasher/Lockplate Part Number
MB-34
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
6" Bore; 4.847" Length Thru Bore; Complete Adapter with Sleeve; KM-34 Locknut; MB-34 Lockwasher/Lockplate
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
4.847 Inch | 123.114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh