https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
HE 317
SKF SKF
Description
HE 317 BRG ADAPTER SLEEVE
3" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Part #
HE 317
BDI #
1419534
Details
347.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HE-317/p/1419534
Your Price
$ 347.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.1
EAN
7316577010094
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-17
Lockwasher/Lockplate Part Number
MB-17
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
3" Bore; 2.486" Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Length Thru Bore
2.486 Inch | 63.144 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh