NTN
NTN
HE211
NTN NTN
Description
HE211 ADAPTER SLEEVE
Adapter Sleeve, Bearing; 2" Bore; 1.457" Length Thru Bore; Complete Adapter with Sleeve; A211XY Sleeve; AN-11 Locknut; AW-11X Lockwasher
Part #
HE211
BDI #
17147684
Details
145.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/HE211/p/17147684
Your Price
$ 145.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0.279
EAN
0692314422243
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
A211XY
Locknut Part Number
AN-11
Lockwasher/Lockplate Part Number
AW-11X
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.67902
Long Description
Adapter Sleeve, Bearing; 2" Bore; 1.457" Length Thru Bore; Complete Adapter with Sleeve; A211XY Sleeve; AN-11 Locknut; AW-11X Lockwasher
Length Thru Bore
1.457 Inch | 37.008 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh