https://www.bdiexpress.com/medias/INDSKFADAPTR-OH-CLIP-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NTB8aW1hZ2UvanBlZ3xhR1V3TDJneFpDOHhNREl6TlRNNE5EUTJNek01TUM5SlRrUlRTMFpCUkVGUVZGSmZUMGhmUTB4SlVGOUlYek13TUhnek1EQXVhbkJufGY2ZThkZDhjMTNmYWY0Y2U0MjljODRiYzY2NDFmYTcyY2FkNzZhMjEyY2MyZjEyNTY0NzBiMzcyZWM4MjM0N2Q
SKF
SKF
OH 39/630 H
SKF SKF
Description
OH 39/630 H ; HYDRAULIC MOUNTING ADAPTER SLEEVE
Bearing Adapter Sleeve; 600MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve; HM-30/630 Locknut; MS-30/630 Lockwasher/Lockplate
Part #
OH 39/630 H
BDI #
20344376
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/OH-39-630-H/p/20344376
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
125
EAN
7316570456240
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-30/630
Lockwasher/Lockplate Part Number
MS-30/630
Inch - Metric
Metric
Other Features
For Oil Injection
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
273.37
Long Description
Bearing Adapter Sleeve; 600MM Bore; 254MM Length Thru Bore; Complete Adapter with Sleeve; HM-30/630 Locknut; MS-30/630 Lockwasher/Lockplate
Length Thru Bore
10 Inch | 254 Millimeter
Bore
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh