https://www.bdiexpress.com/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA
TIMKEN
TIMKEN
SNP-30-530X 19 1/2
TIMKEN TIMKEN
Description
SNP-30-530 X 19 1/2 LOCKNUT ASSY ; NON RETURNABLE
Bearing Adapter Sleeve; 19-1/2" Bore; 10.579" Length Thru Bore; Complete Adapter with Sleeve; S-30/530 Sleeve Part Number; N-530 Locknut; P-530 Lockwasher/Lockplate
Part #
SNP-30-530 X 19 1/2
BDI #
1373376
Details
47309.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-30-530X-19-1-2/p/1373376
Your Price
$ 47,309.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
100.244
EAN
0087796306868
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-30/530
Locknut Part Number
N-530
Lockwasher/Lockplate Part Number
P-530
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 19-1/2" Bore; 10.579" Length Thru Bore; Complete Adapter with Sleeve; S-30/530 Sleeve Part Number; N-530 Locknut; P-530 Lockwasher/Lockplate
Bore
19.5 Inch | 495.3 Millimeter
Length Thru Bore
10.579 Inch | 268.707 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh