https://www.bdiexpress.com/medias/INDSKFADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0OTB8aW1hZ2UvanBlZ3xhR1U1TDJnM09TOHhNREl6TlRNNE5UQTFNekl4TkM5SlRrUlRTMFpCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8ZWMxNTRmNzYwMjRmZDI4ZTYxZjhlY2I4MzYwZTFmNjYzM2U3MjUwOGUxMGNlMzIxMDFmNTM0NTliNzkzMzJjYg
SKF
SKF
SNP 3056X10.1/2
SKF SKF
Description
SNP 3056X10.1/2 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Bearing Adapter Sleeve; 10-1/2" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; PL-56 Lockwasher/Lockplate
Part #
SNP 3056X10.1/2
BDI #
1266616
Details
12008.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3056X10-1-2/p/1266616
Your Price
$ 12,008.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
15.82
EAN
7316576672033
Product Group - BDI
M06110
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3056
Locknut Part Number
N-056
Lockwasher/Lockplate Part Number
PL-56
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
35.27
Long Description
Bearing Adapter Sleeve; 10-1/2" Bore; 6.181" Length Thru Bore; Complete Adapter with Sleeve; S-3056 Sleeve Part Number; N-056 Locknut; PL-56 Lockwasher/Lockplate
Length Thru Bore
6.181 Inch | 156.997 Millimeter
Bore
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh