https://www.bdiexpress.com/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA
TIMKEN
TIMKEN
SNP 3064 X 300 MM
TIMKEN TIMKEN
Description
SNP 3064 X 300 MM BRG ADAPTER SLEEVE
Bearing Adapter Sleeve; 300MM Bore; 176.174MM Length Thru Bore; Complete Adapter with Sleeve; S-3064 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Part #
SNP 3064 X 300 MM
BDI #
1373362
Details
10131.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3064-X-300-MM/p/1373362
Your Price
$ 10,131.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
29.828
EAN
0087796196315
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3064
Locknut Part Number
N-064
Lockwasher/Lockplate Part Number
P-64
Inch - Metric
Metric
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 300MM Bore; 176.174MM Length Thru Bore; Complete Adapter with Sleeve; S-3064 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Length Thru Bore
6.936 Inch | 176.174 Millimeter
Bore
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh