![SNP-3184 X 15 3/4](/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA)
![SNP-3184 X 15 3/4](/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA)
TIMKEN
TIMKEN
SNP-3184 X 15 3/4
TIMKEN TIMKEN
Description
SNP-3184 X 15 3/4 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Bearing Adapter Sleeve; 15-3/4" Bore; 11.402" Length Thru Bore; Complete Adapter with Sleeve; S-3184 Sleeve Part Number; N-084 Locknut; P-84 Lockwasher/Lockplate
Part #
SNP-3184 X 15 3/4
BDI #
1373421
Details
29849.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3184-X-15-3-4/p/1373421
Your Price
$ 29,849.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
65.771
EAN
0087796307513
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3184
Locknut Part Number
N-084
Lockwasher/Lockplate Part Number
P-84
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 15-3/4" Bore; 11.402" Length Thru Bore; Complete Adapter with Sleeve; S-3184 Sleeve Part Number; N-084 Locknut; P-84 Lockwasher/Lockplate
Length Thru Bore
11.402 Inch | 289.611 Millimeter
Bore
15.75 Inch | 400.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh