https://www.bdiexpress.com/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ
DODGE
DODGE
SNP3252-907
DODGE DODGE
Description
SNP3252-907 ADAPTER SLEEVE
Bearing Adapter Sleeve; 9-7/16" Bore; 8.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Part #
047646
BDI #
244616
Details
5388.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP3252-907/p/244616
Your Price
$ 5,388.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
24.948
EAN
0782475931965
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47646
Weight / LBS
54.5
Long Description
Bearing Adapter Sleeve; 9-7/16" Bore; 8.76" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
9.438 Inch | 239.725 Millimeter
Length Thru Bore
8.76 Inch | 222.504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh