https://www.bdiexpress.com/medias/INDDODADAPTR-SNP-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDh8aW1hZ2UvanBlZ3xhRE16TDJneFl5OHhNRFkyTURjNU5UQTRPRGt5Tmk5SlRrUkVUMFJCUkVGUVZGSmZVMDVRWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGVlZmMyMjU1ZDJlMjM2Y2E4YjY1NjZiMTQ1ODEyNTI0YjU3NDVmYTQxNmYxNTJiNjYwM2Q0OGI5NGVlMTM3ZmQ
DODGE
DODGE
SNP3268-1207
DODGE DODGE
Description
SNP3268-1207 ADAPTER SLEEVE
Bearing Adapter Sleeve; 12-7/16" Bore; 11.12" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Part #
047681
BDI #
244623
Details
10981.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP3268-1207/p/244623
Your Price
$ 10,981.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
47.627
EAN
0782475932337
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Inch - Metric
Inch
Other Features
Sleeve | Nut | Washer | For Spherical Roller Bearing
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
47681
Weight / LBS
132.1
Long Description
Bearing Adapter Sleeve; 12-7/16" Bore; 11.12" Len Thru Bore; Complete Adapter with Sleeve; Sleeve; Nut; Washer
Bore
12.438 Inch | 315.925 Millimeter
Length Thru Bore
11.12 Inch | 282.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh