https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
SNW 113X2.3/16
SKF SKF
Description
SNW 113X2.3/16 BRG ADAPTER SLEEVE ; NON-RETURNABLE 2-3/16" BORE 2.771" LTB
2-3/16" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; S-113 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Part #
SNW 113X2.3/16
BDI #
1266632
Details
353.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-113X2-3-16/p/1266632
Your Price
$ 353.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.91
EAN
7316576672279
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-113
Locknut Part Number
N-13
Lockwasher/Lockplate Part Number
W-13
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
2-3/16" Bore; 2.771" Length Thru Bore; Complete Adapter with Sleeve; S-113 Sleeve; N-13 Locknut; W-13 Lockwasher/Lockplate
Length Thru Bore
2.771 Inch | 70.383 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh