https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
TIMKEN
TIMKEN
SNW-144 X 7 15/16
TIMKEN TIMKEN
Description
SNW-144 X 7 15/16 HANDLE NUT WASHER
7-15/16" Bore; 7.287" Length Thru Bore; Complete Adapter with Sleeve; S-144 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate
Part #
SNW-144 X 7 15/16
BDI #
1373519
Details
3422.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-144-X-7-15-16/p/1373519
Your Price
$ 3,422.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
21.338
EAN
0087796033696
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-144
Locknut Part Number
N-44
Lockwasher/Lockplate Part Number
W-44
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
7-15/16" Bore; 7.287" Length Thru Bore; Complete Adapter with Sleeve; S-144 Sleeve; N-44 Locknut; W-44 Lockwasher/Lockplate
Length Thru Bore
7.287 Inch | 185.09 Millimeter
Bore
7.938 Inch | 201.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh