https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
SNW 20X3.7/16
SKF SKF
Description
SNW 20X3.7/16 BRG ADAPTER SLEEVE ; 3-7/16" BORE 2.869" LTB
3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Part #
SNW 20X3.7/16
BDI #
1418991
Details
359.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-20X3-7-16/p/1418991
Your Price
$ 359.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.05
EAN
7316576672750
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-20
Locknut Part Number
AN-20
Lockwasher/Lockplate Part Number
W-20
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve
Long Description
3-7/16" Bore; 2.869" Length Thru Bore; Complete Adapter with Sleeve; S-20 Sleeve; AN-20 Locknut; W-20 Lockwasher/Lockplate
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
2.869 Inch | 72.873 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh